Skullerz 8941 Dreadlock Tube and Bump Cap Insert, Small/Medium, Black
Mfr # 23420
Zoro # G811668830
Key Features
- Head Protection Material Mesh Polyester; Polyethylene
- Color Black
- Head Protection Style Dreadlock Tube; Bump Cap
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Protection Material | Mesh Polyester; Polyethylene |
Color | Black |
Head Protection Style | Dreadlock Tube; Bump Cap |
Description
The Skullerz 8941 Mesh Dreadlock Tube features the Skullerz 8943FX hinged impact-resistant bump cap insert for flexible, breathable protection against bumps, scrapes, bruises and other minor head injuries. Designed with larger heads and hairstyles in mind, this dreadlock tube offers an enhanced, flexible and non-bulky fit. This lightweight and low-profile polyester mesh dreadlock tube is breathable and stretchy to fit most head sizes, specifically designed to allow hair to escape to the rear of the worker's head. The moisture-wicking fabric draws perspiration away to help keep you dry and fresh during all-day use. Not bulky like a hard hat, bump caps are typically worn in spaces where worker-generated impact head protection is needed, like low ceilings, beams, low pipes and other bump hazards. They are ideal for mechanics and airline baggage handlers, as well as workers in factories, in-home services and other industries that do not require safety hard hat protection.
- •Securely holds badges, passes and other forms of identification for easy access and prevention of lost ID badges.
- •Retractable design keeps ID, badge or access card close by and extends out when scanning into secure area.
- •Small clip with 0.5" opening easily attaches to belt loops, D-rings, grommets or other attachment points.
- •Easily holds small set of keys.
- •Vinyl snap attachment threads through an access card, ID or badge.
- •Strong thermoplastic material holds up in tough environments.
- •Covered metal cord resists cuts and kinks.
- •Retracted length: 6.25".
- •Extended Length: 32".
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- HONEYWELL MILLER Rope Grab with Lanyard, For Rope Size 5/8", Stainless Steel (8175WLS/3FTYL)
- ERGODYNE Ergodyne Skullerz 8945 Universal Bump Cap Insert, Gray (23380)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- ERGODYNE 8950 Micro Brim Black Bump Cap (23342)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Hi-Visibility Lime (8950)
- Ergodyne Head Protection