Skullerz 8880 NRR 26dB Hard Hat Mounted Earmuffs, Full Brim, Gray
Mfr # 60259
Zoro # G011668760
Key Features
- Color Gray
- Noise Reduction Rating 26 dB
- Ear Muff Style Mounted
- Cushion Material ABS; Foam; Stainless Steel
- Standards ANSI S3.19-1974 Rated at 26dB NRR
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Gray |
Noise Reduction Rating | 26 dB |
Ear Muff Style | Mounted |
Cushion Material | ABS; Foam; Stainless Steel |
Standards | ANSI S3.19-1974 Rated at 26dB NRR |
Features | Full Brim |
Description
The Skullerz 8880 Hard Hat Mounted Earmuffs are designed for comfort and noise reduction both on and off the job site. These noise-canceling earmuffs seamlessly integrate into Skullerz Hard Hat and Safety Helmet dedicated side accessory mounting slots for a secure fit. The earcups are designed for all-day, comfortable wear and are also adjustable and can be tilted up, down or stored onto the side of the hard hat or safety helmet to create a customized fit. The earmuff's ABS outer construction is durable for long-lasting protection in tough environments and the polished stainless steel wire arms offer smooth adjustment and increase longevity of the earmuffs. These mounted earmuffs are tested to Method for the Measurement of Real-Ear Protection of Hearing Protectors and Physical Attenuation of Earmuffs.
- •Single lens, blade-style frame provides wide field of vision and coverage.
- •Enhanced anti-fog Fog-Off+ technology offers improved anti-fog performance vs original Fog-Off.
- •Enhanced scratch resistance technology for improved durability.
- •Impact resistant.
- •Lens filters 99.9 percent of harmful UVA, UVB and UVC rays to keep eyes safe in the sun.
- •Rubber nose piece and rubber temples keep the glasses secure and resist sweat.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Refill, Badge, 2.25X3.5"", 400PK (AVE5390)
- AURALEX ACOUSTICS ProPanel B224OBS (ProPanel B224OBS)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (XF116-L)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACA-TB-BDP/UGN)
- ERGODYNE 8880 Cap-Style Skullerz Mounted Earmuffs, 26 dB (60258)
- 3M Over-the-Head Ear Muffs, 24 dB, WorkTunes, Multi-Color (90541H1-DC-PS)
- MILWAUKEE TOOL Ear Muffs, NNR 26dB, Black (48-73-3251)
- 3M PELTOR Sport Bullfts Eye Hearing Protector, PK6, 27 dB, Black/Gray (97041-PEL-6C)
- KONG USA Earmuffs Green 26 dB (999160000XK)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- WALKERS Over-the-Head Ear Muffs, 25 dB, Black (GWP-RDOM)
- Ergodyne Earmuffs