Shop All Safety Glasses
Ergodyne
SKOLL Smoke Lens Matte Black Safety Glasses
Mfr # 59030
Zoro # G202575860
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Length 6 in
- Color Matte Black
- Weight 0.09 lbs
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 59030
- Zoro # G202575860
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Details
Lens Color | Smoke |
Color | Matte Black |
Weight | 0.09 lbs |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE PRODUCTS TREDS 17in Rubber Slush Boots, Men's, Black, Size 10.5-11.5, 1 Pair (17852)
- PIONEER Break Away Zip Vest, Green, 5XL (V1021260U-5XL)
- PORTWEST Augusta Sleeved Hi-Vis Vest, Med (US383)
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Safety Glasses, Copper Scratch-Resistant (ODIN-HI)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Blue Mirror Polycarb Lens (55012)
- ERGODYNE Skullerz AEGIR Anti-Scratch/Anti-Fog Safety Glasses, Clear Smoke Frame, Orange Mirror Polycarb Lens (55014)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (THOR-PZTY)
- BOLLE SAFETY Safety Glasses, Clear Uncoated (40273)
- Ergodyne Safety Glasses