Shop All Safety Glasses
Ergodyne
SKOLL Anti-Fog Smoke Lens Matte Black Safety Glasses
Mfr # 59033
Zoro # G502575850
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Length 6 in
- Weight 0.09 lbs
- Color Matte Black
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 59033
- Zoro # G502575850
- UPC # 720477000000
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Length | 6 in |
Width | 3.5 in |
Details
Lens Color | Smoke |
Weight | 0.09 lbs |
Color | Matte Black |
Anti-Fog | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Numbers, 4, PK10 (3010-4)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (GHR4-WHITE)
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Steel Rebar Hook (019-5042)
- CONDOR Cut Resistant Gloves, PR (61JC35)
- ERGODYNE Skullerz SAGA Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Frameless, Indoor/Outdoor Poly Lens (59185)
- ERGODYNE Skullerz Thor Safety Glasses, Typhon/PZ-Smoke Lens (51331)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AF)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (THOR-AFTY)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (440613)
- Ergodyne Safety Glasses