Shop All High Visibility Vests
Ergodyne
Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange
Mfr # EGO22015
Zoro # G801839257
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Color Orange
- Material Polyester Mesh
- Features Reflective; Machine Washable; Lightweight; Pocket; Hook & Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # EGO22015
- Zoro # G801839257
- UPC # 720476220152
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | L/XL |
Details
Item | GloWear Class 3 Orange Economy Vest |
Color | Orange |
Material | Polyester Mesh |
Features | Reflective; Machine Washable; Lightweight; Pocket; Hook & Loop Closure |
Description
Class 3 Economy Vest with short sleeves combines protection, job-specific performance, innovation and style. Design includes ANSI-compliant polyester mesh in an eye-catching fluorescent color and 2" Level 2 ANSI-compliant reflective material. The machine-washable mesh fabric is lightweight, weighing only 3.3 oz. Hook-and-loop closure makes it easy to close. Single inside pocket offers storage for essentials. GloWear 8310HL vest is great for flagging crews, road construction, utility crews, survey crews, construction, emergency response and railway workers. Large/Extra-Large size fits chests from 44" to 52".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- CORTECH Pants, Inmate Uniforms, Orange, 42 to 46 In (COR1242)
- NMC No Smoking (Graphic) Ohio, M708R (M708R)
- KLEIN TOOLS Canvas Apron (98288)
- ERGODYNE Orange Type R Class 3 Two-Tone Vest, L/X (8330Z)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE GloWear 8244PSV Expandable Public Safety Vest, Orange, XL/2XL (21362)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-2XL (SV061)
- Ergodyne Workwear and Protective Clothing