Shop All Safety Glasses
Ergodyne
Safety Glasses, Copper Anti-Fog, Scratch-Resistant
Mfr # 50020
Zoro # G6165113
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Copper
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 50020
- Zoro # G6165113
- UPC # 720476500209
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Copper |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Gender | Unisex |
Series | Odin |
Standards | ANSI Z87.1+; MIL-PRF-32432 Ballistic Fragmentation - Class 1 |
Primary Lens Color | Copper |
Features | Durable; Flexible; Non-slip; Scratch Resistant; Anti-fog; Perspiration Resistant; Comfortable |
Description
Glasses,Safety,Copper,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE Skullerz Dagr PZ Safety Glasses, Polarized Smoke Lens, Black Frame (52031)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- ERGODYNE Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens (50068)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Purple Mirror Polycarbonate Lens (55019)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (DM1323PF)
- Ergodyne Safety Glasses