Shop All Safety Glasses
Ergodyne
Safety Glasses, Clear Scratch-Resistant
Mfr # 53000
Zoro # G6165183
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 53000
- Zoro # G6165183
- UPC # 720476530008
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Gender | Unisex |
Series | Kvasir |
Standards | ANSI Z87.1+; MIL-PRF-32432 Ballistic Fragmentation - Class 1 |
Primary Lens Color | Clear |
Features | Durable; Flexible; Non-slip; Scratch Resistant; Perspiration Resistant; Lightweight; Comfortable; Rubber Tipped Temples |
Description
Glasses,Safety,Kvasir,Clr,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- MILWAUKEE TOOL Carrying Bag for M18 ROCKET Tower Lights (42-55-2137)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size M (8) (99-1-9677-8)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Clear Smoke Frame, Blue Mirror Polycarbonate Lens (55011)
- ERGODYNE Skullerz ODIN-AF Safety Glasses, Matte Black, Anti-Fog Clear Lens, (50403)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- ERGODYNE ® Skullerz® SAGA Frameless Safety Glasses, Matte Black, Clear Lens (59100)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- ERGODYNE Skullerz DELLENGER Anti-Scratch/Enhanced Anti-Fog Safety Glasses Adj Temples, Black Frame, Poly Lens (50068)
- MCR SAFETY BearKat Safety Glasses, BK1 Series, UV-AF Anti-Fog Coating, Wraparound, Frameless, Black, Clear Lens (BK110AF)
- Ergodyne Safety Glasses