Shop All Safety Glasses
Ergodyne
Safety Glasses, Clear Polycarbonate
Mfr # 52000
Zoro # G7891995
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Eyewear Size One Size Fits Most
- Series Dagr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 52000
- Zoro # G7891995
- UPC # 720476520009
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | One Size Fits Most |
Details
Eyewear Frame Style | Wraparound |
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Series | Dagr |
Standards | ANSI Z87.1+ Compliant; CSA Z94.3; MIL-PRF 32432 Ballistic Impact |
Weight | 0.08 lbs |
Frame Type | Wraparound |
Description
ergodyne® Skullerz Dagr Safety Glasses, Black Frame/Clear Lens, Nylon/Polycarb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Black Belt (M630-BK-BK-75)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- N-FERNO Thermal Jacket, Black, Large (6466)
- ERGODYNE Safety Glasses, Smoke Polycarbonate (52030)
- ERGODYNE Skullerz BALDR Anti-Scratch/Anti-Fog Safety Glasses, Matte Black Nylon Frame, Smoke PolyCarb Lens (57035)
- ERGODYNE Ergodyne® Skullerz® Skoll Safety Glasses, Anti-Fog, Clear Lens, Black Frame, 59003 (59003)
- ERGODYNE Skullerz Dagr PZ Safety Glasses, Polarized Smoke Lens, Black Frame (52031)
- ERGODYNE Ballistic Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZHI)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- Ergodyne Safety Glasses