Shop All Tool Lanyards & Tethering
Ergodyne
Retractable Tool Lanyard, 2 lb
Mfr # 3001
Zoro # G7491242
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- For Use With Hand Tools
- Max. Working Load 2 lb
- Color Black
- Width 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3001
- Zoro # G7491242
- UPC # 720476193012
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 48 in |
Width | 12.5" |
Max. Working Length | 48 in |
Height | 1.5" |
Maximum Working Length | 48 in |
Details
For Use With | Hand Tools |
Item | Retractable Tool Lanyard |
Max. Working Load | 2 lb |
Color | Black |
Line Material | Technora |
Includes | Loop Attachment |
Hardware | Mounting |
Hardware Material | Steel |
For Tool Type | Hand Tools |
Tool End Connection | Loop |
Anchorage End Connection | Carabiner |
Anchorage End Material | Stainless Steel |
Weight Capacity | 2 lb |
Tethering Component | Retractable |
Brand and Series | Ergodyne Squids |
Tether Style | Retractable |
Series | Squids |
Description
Retractable Tool Lanyard, Color Black, Anchorage End Connection Carabiner, Anchorage End Material Stainless Steel, For Tool Type Hand Tools, Maximum Working Length 48 in, Tool End Connection Loop, Hardware Material Steel, Includes Loop Attachment, Series Squids, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. (7200-01)
- GEDORE Striking Wrench, Straight, 22mm (306 22)
- MITUTOYO Dial Indicator, 0 to 10mm, 0-50-0 (2047A)
- DRILLCO 60PC DRILL BIT SET #1-#60 (200A60)
- ERGODYNE Squids 3785 Split Ring Tool Attachment, 2 lb Max Working Capacity. 1 dia, Silver, 10PK (19785)
- ERGODYNE Squids 3177 Anchor Choke Strap for Tool Tethering, 60 lb Max Safe Working Capacity, 28 Long, Orange (19195)
- ERGODYNE Lanyard Kit, 7" L, 2 lb. Max. Working Load (3192)
- ERGODYNE Squids 3171 Anchor Strap Belt Loop Attachment for Tool Tethering, 5 lb Max, 5 Long, Black, 2PK (19171)
- ERGODYNE 3171 Anchor Strap Belt Loop Attachment, 5 lb. Capacity, Black (19171)
- ERGODYNE Tape Trap, Silicone, Tool Tail, 8 lb. (3755)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500055)
- Ergodyne Tool Lanyards & Tethering