Shop All Heated Sweatshirts & Vests
Ergodyne
Rechargeable Heated Vest with Battery, Black, Size 2XL
Mfr # 6495
Zoro # G509916724
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 6495
- Zoro # G509916724
- UPC # 720476417057
- Country of Origin China
- Category Heated Sweatshirts & Vests
Description
The N-Ferno 6495 Rechargeable Heated Vest features a battery power bank 7.2v/5000mAh and 4 heating zones around the neck collar, mid-back, and left and right chest for all-day warmth in cold to extreme conditions. This heated vest features 80g of insulation and serves as a low-bulk mid-layer option that traps body heat and fits comfortably under bulky winter jackets and gear.A wind-resistant polyester performance exterior provides protection from the elements and a fleece lining around the collar adds warmth for all-day use. The heated vest offers warmth without compromised mobility, featuring stretchable spandex blend on the sides for a comfortable fit.Unlike typical boxy and bulky winter gear, this lightweight vest is designed for a more athletic, snug fit to keep the heating zones close to the body for maximum warmth. This vest features an elastic bungee waist for a snug and adjustable fit that keeps cold air out and a zippered closure makes for easy on and off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, Key Alike, Yllw Body (13060)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (S3761)
- AIR FILTRATION CO Air Filtration Co. AFC-320 Tacky Intakes 20 x 20 in. (AFC-320)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- ERGODYNE Rechargeable Heated Vest with Battery, Black, Size M (6495)
- ERGODYNE Rechargeable Heated Vest with Battery, Black, Size XL (6495)
- ERGODYNE Portable Battery Power Bank, Black (6495B)
- DEWALT Heated Jackets Heated Reversible Vest Kitted-Blk-M (DCHV086BD1-M)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, M (DCHV089D1-M)
- DEWALT Men's Heated Soft Shell Vest with Sherpa Lining, Navy, 2X (DCHV089D1-2X)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- Ergodyne Heated Clothing