Shop All Cold Weather Gloves
Ergodyne
ProFlex 850 Insulated Freezer Gloves, Black, X-Large, Pair
Mfr # 18155
Zoro # G911668747
product price: $28.39
/pr
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Nylon; Polyester; Spandex
- Cuff Style Hook and Loop Closure
- Standards EN388: 3X22 B; EN 511: 23X
- Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 18155
- Zoro # G911668747
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | X-Large |
Length | 9" |
Details
Color | Black |
Palm Material | Nylon; Polyester; Spandex |
Cuff Style | Hook and Loop Closure |
Standards | EN388: 3X22 B; EN 511: 23X |
Closure Type | Hook and Loop |
Thumb Style | Straight |
Description
ProFlex 850 Insulated Freezer Gloves are built to keep your hands warm and comfortable in cold storage freezer environments. The palms and fingers feature a silicone pattern and reinforced thumb saddles for extra-strength grip and durability in rough environments. Comfortable neoprene cuffs and lightweight insulation offer full dexterity for all-day use. Designed with 150 g of insulation, these winter gloves trap heat for warmth in extreme cold, from -5° F to -20° F. The thumb, index and middle fingers feature touchscreen-friendly materials so you can swipe, tap and type on smartphones and tablets without having to take your gloves off. The freezer gloves also feature a soft thumb for wiping the nose and brow area, and reflective accents for enhanced wearer visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (34-8753)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- ERB SAFETY Samson Back Support, Black, XL, 43"-48" (12310)
- ERGODYNE ProFlex 819WP Extreme Thermal Waterproof Winter Work Gloves, 2XL, Black (17616)
- ERGODYNE 817WP 2XL Black Reinforced Thermal Waterproof Winter Work Gloves (17376)
- ERGODYNE 817WP XL Black Reinforced Thermal Waterproof Winter Work Gloves (17375)
- ERGODYNE 817WP M Black Reinforced Thermal Waterproof Winter Work Gloves (17373)
- ERGODYNE 817WP S Black Reinforced Thermal Waterproof Winter Work Gloves (17372)
- ERGODYNE ProFlex 816 Thermal Flip-Top Gloves, Black, S, (17342)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- Ergodyne Gloves & Hand Protection