ProFlex 7044 ANSI A4 PU Coated CR Gloves, Gray, X-Small, Pair
Mfr # 10491
Zoro # G711668725
Key Features
- Glove Size X-Small
- Color Gray
- Standards ANSI A4 Cut Resistant; ANSI Level 3 Abrasion Resistant
- Knit Material HPPE Polyester Knit; Polyurethane
- Cuff Style Knit Cuff
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 10491
- Zoro # G711668725
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X-Small |
Glove Length | 9" |
Details
Color | Gray |
Standards | ANSI A4 Cut Resistant; ANSI Level 3 Abrasion Resistant |
Knit Material | HPPE Polyester Knit; Polyurethane |
Cuff Style | Knit Cuff |
Thickness | 18 gauge |
Cut-Resistance Coverage | ANSI Cut Level A4 |
Abrasion Resistant | ANSI Abrasion Level 3 |
Thumb Style | Straight |
Puncture Resistant | ANSI Puncture Level 3 |
Description
The ProFlex 7044 PU Coated Cut-Resistant Gloves feature PU coated palms for excellent grip and dexterity, plus ANSI A4 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-Gauge HPPE polyester knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. The palms of these safety gloves are dipped in PU polyurethane, a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces. The 18-Gauge seamless HPPE polyester knit is tested to ANSI A4 cut protection and Level 3 abrasion resistance for safety around sharp or rough materials.
- •ANSI A4 cut protection and Level 3 abrasion resistance for protection when working with sharp materials.
- •PU coated palms provide strong but flexible, no-slip grip for secure handling with enhanced dexterity on a variety of surfaces.
- •18-Gauge seamless HPPE polyester knit with PU coating is soft and lightweight with flexible fit for maximum feel and minimal hand fatigue.
- •Touchscreen capable so you can easily swipe, tap and type on smartphones and tablets without removing gloves.
- •Long, seamless knit cuffs fit snug to wrists to extend protection while keeping dirt and debris out.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- STRANCO Reflective Letter Label, N, 2-1/2in H, PK25 (RUM200-N-YB)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Composite Work Boot, Black (SE4818)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7141)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, L, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, M, PR (7041)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- ERGODYNE Coated Gloves, Nitrile, Sandy, 2XL, Lime, PR (7041)
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, S, PR (7041)
- RAILHEAD GEAR Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (RH-GS-M)
- Ergodyne Gloves & Hand Protection