Ergodyne

ProFlex 7040 Cut Resistant Food Grade Gloves, S, Lime, 1 Pair


product price: $12.25
/ea
Sold in multiples of 3 for $36.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Proflex 7040 ansi a4 / en 388 level 5 cut-resistant food grade gloves are made with breathable and non-irritating tenalux yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, tenalux yarn is constructed of high-performance polyethylene hppe fibers to achieve a high level of cut resistance without glass or steel. These cut-proof&nbspgloves are tested to fda cfr 175.300 for total extractive residues.&nbspthis approval means the gloves&nbspwill not contaminate food at any process pointincluding prepping, packaging and transporting. the lightweight knit of the tenalux has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. features: cut resistant en388 level 5, ansi level a4 cut protection breathable comfort tenalux yarn, made without irritating glass or steel, provides 360-degree breathability with a cool-to-the-touch feel seamless knit cuff fits comfortably snug to wrist and prevents debris from getting inside glove fda approved for no contamination tested & approved to fda cfr 175.300 for total extractive residues, certifying no food contamination during prepping, packaging, transporting and other process points hi-vis color for enhanced visibility and safety machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.