Ergodyne

ProFlex 7040-CASE Cut Resistant Food Grade Gloves, 2XL, Lime, 144 Pair


product price: $1,301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Case pack includes 144 pairs proflex 7040-case ansi a4 / en 388 level 5 cut-resistant food grade gloves are made with breathable and non-irritating tenalux yarn for maximum comfort that does not compromise protection. Unlike other anti-cut technologies, tenalux yarn is constructed of high-performance polyethylene hppe fibers to achieve a high level of cut resistance without glass or steel. These cut-proof gloves are tested and approved to fda cfr 175.300 for total extractive residues. This fda approval certifies the gloves will not contaminate food at any process pointincluding prepping, packaging and transporting. the lightweight knit of the tenalux has 360-degree breathability and a cool-to-the-touch feel to prevent sweaty hands and overheating. The seamless knit cuff fits comfortably snug, keeping dirt and debris from getting into gloves. The hi-vis color enhances visibility for safety when working with knives and other sharp objects. features: case pack 144 pairs cut resistant en388 level 5, ansi level a4 cut protection breathable comfort tenalux yarn, made without irritating glass or steel, provides 360-degree breathability with a cool-to-the-touch feel seamless knit cuff fits comfortably snug to wrist and prevents debris from getting inside glove fda-approved for no contamination tested & approved to fda cfr 175.300 for total extractive residues, certifying no food contamination during prepping, packaging, transporting and other process points hi-vis color for enhanced visibility and safety machine washable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.