No Product Image Available

Ergodyne

ProFlex 7024 HPPE Polyester / Spandex Cut Resistant Gloves Rect


product price: $7.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your hands safe with these Ergodyne ProFlex 7024 HPPE polyester / spandex cut resistant gloves with polyurethane palm coating. These gloves are designed to provide an excellent grip and enhanced dexterity. Featuring strong yet flexible polyurethane-coated palms they ensure a sturdy hold for handling a variety of surfaces. They are made of HPPE polyester / spandex knit for a flexible fit with minimal hand fatigue ensuring all-day comfort. They also feature snug knit cuffs that are longer than many traditional gloves resulting in a better fit with extended wrist protection. This feature also works to keep dirt and debris out to prevent direct contact with skin.The 13 gauge fabric offers a high level of cut resistance with ANSI level A2 cut protection meaning that more than 500 grams of weight is required to cut through the material. This material also has EN 388 CE protection of 4X42B and ANSI/ISEA 105 protection against abrasions cuts and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.Perfect for industrial work these gloves are sure to boost both safety and productivity. For additional versatility they have touchscreen-capable fingertips to allow workers to operate smartphones and tablets without having to remove the gloves. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for all types of industrial manufacturing and construction work.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.