ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK
Mfr # 17851
Zoro # G511668666
Key Features
- Glove Size X-Small
- Color Black
- Glove Coating Material DSX Nitrile; Nylon-Spandex Knit
- Thickness 18 gauge
- Glove Length 8.25'
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 17851
- Zoro # G511668666
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | X-Small |
Glove Length | 8.25' |
Details
Color | Black |
Glove Coating Material | DSX Nitrile; Nylon-Spandex Knit |
Thickness | 18 gauge |
Cuff Style | Knit Cuff |
Thumb Style | Straight |
Description
The ProFlex 7001 Nitrile Coated Gloves feature a durable DSX coating for optimal grip and dexterity in dry conditions. The 18-gauge nylon-spandex knit makes for a soft, lightweight and flexible form fit while still meeting ANSI Level 3 Abrasion Resistance for safety around rough materials. Ideal for handling small parts, the combination of DSX coating and thin form-fitting knit delivers enhanced dexterity compared to bulkier safety gloves. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. Coated in two-layer DSX nitrile, Dry Surface EXtreme, these utility work gloves are designed for optimal performance when handling dry materials and surfaces. The double layers of smooth abrasion-resistant nitrile boost glove durability and feel while remaining comfortably flexible for enhanced dexterity with minimal hand fatigue.
- •Designed to keep items and tools close for quick and easy access.
- •Attach to aprons, duffle bags, backpacks and more.
- •Unscrew and thread through captive eye of tool.
- •Black coated iron for added protection and durability.
- •Designed to attach to Arsenal 5715 Cleaner Apron Pouch and 5716 Serving Apron Pouch (sold separately).
- •
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, 2XL (Size 11), 1 Pair (11-644V)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- SIGNMISSION OSHA Sign, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in, 10" W, 14" L, Landscape (OS-DS-D-1014-L-2366)
- KLEEN CHEF Alpha-Net Disposable Nylon Honeycomb 24" Black Hair Nets (100-Pack) (BLKC-ES-24DH-12BK-A)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, PR (RWG22S)
- PIP G-Tek Maxiflex Ultimate, PK12 (34-875/S)
- AZUSA SAFETY Commander 15 Ga. Gray Nylon/Spandex Work Gloves, Black Micro-foam Nitrile Palm Coating, 2XL (CM3000)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, XL, PR (377XL-09)
- ANSELL Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-7, 1-Pair - Pkg Qty 12 (¿205673¿)
- Ergodyne Coated Gloves