Shop All Coated Gloves
Ergodyne
ProFlex 7000 Nylon / Spandex Gloves with Microfoam Nitrile Palm Coating - Small
Mfr # 87910372
Zoro # G911517632
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 87910372
- Zoro # G911517632
- Country of Origin China
- Category Coated Gloves
Description
Keep your hands safe with these Ergodyne ProFlex 7000 nylon / spandex gloves with microfoam nitrile palm coating. These gloves are designed to provide an excellent grip and enhanced dexterity. Featuring microfoam nitrile palms they ensure a sturdy hold for handling a variety of surfaces. They are made of lightweight nylon / spandex knit that provides a flexible fit with minimal hand fatigue ensuring superior comfort. They also feature snug knit cuffs that are longer than many traditional gloves resulting in a better fit with extended wrist protection. This feature also works to keep dirt and debris out to prevent direct contact with skin.The 15 gauge fabric offers EN 388 CE protection of 4121A and ANSI/ISEA 105 protection against abrasions cuts tears and punctures. This ensures worry-free work for your employees as they can be sure the glove will remain durable comfortable and fully capable of guarding against accidental scrapes even in high-volume fast-paced settings.Perfect for industrial work these gloves are sure to boost both safety and productivity. For additional versatility they have touchscreen-capable fingertips to allow workers to operate smartphones and tablets without having to remove the gloves. These sturdy gloves are a trustworthy proven choice for employees and offer essential protection for all types of industrial manufacturing and construction work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- MILWAUKEE TOOL Full Brim Gray Full Brim Hard Hat w/6pt Ratcheting Suspension - Type 1, Class E, Type 1, Class E (48-73-1135)
- MICROCHEM Chemical Resistant Pants , 2XL , Yellow , Chemical Laminated M3000 , (683000)
- OAKLEY Crosshair MttBlk w/Prizm Black (OO4060-2361)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (60 Pairs) (ZZZ-DIE-DLX-1899x60)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size X-Large (60 Pairs) (ZZZ-DIE-DLX-1905x60)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Green, S, PR (48UN85)
- Ergodyne Coated Gloves