ProFlex 7000 Nitrile-Coated Gloves Microfoam Palm, Gray, X-Small, Pair, PK12, 12PK
Mfr # 10361
Zoro # G811670444
Key Features
- Glove Size X-Small
- Color Gray
- Glove Coating Material Microfoam Nitrile; Nylon-Spandex Knit
- Thickness 15 gauge
- Glove Length 9"
Product Information
- Brand Ergodyne
- MFR # 10361
- Zoro # G811670444
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | X-Small |
Glove Length | 9" |
Details
Color | Gray |
Glove Coating Material | Microfoam Nitrile; Nylon-Spandex Knit |
Thickness | 15 gauge |
Cuff Style | Knit Cuff |
Thumb Style | Straight |
Description
The ProFlex 7000 Nitrile Coated Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-Gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI Level 5 abrasion resistance for long lasting durability and general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per incha higher gauge will have more flexibility and less bulk. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
- •ANSI Level 5 abrasion resistance for protection when working with rough materials.
- •Microfoam nitrile coated palms provide excellent, flexible, no-slip grip, dexterity and feel for all-purpose handling on a variety of surfaces.
- •Lightweight form fit15-gauge seamless nylon-spandex knit with microfoam nitrile coating moves with you for enhanced dexterity and minimal hand fatigue.
- •Touchscreen capability allows you to easily swipe, tap and type on smartphones and tablets without removing gloves.
- •Long seamless knit cuffs fit snug to wrists to extend protection while keeping dirt and debris out.
- •Machine washable.
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-02-009)
- NMC Employee Parking Only Sign, TM52H (TM52H)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7701N95M)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Lime (19119)
- ERGODYNE Ergodyne® Squids® 3400 Grabber, Black (19112)
- ERGODYNE ProFlex 7001 Nitrile-Coated Gloves, Black, X-Small, Pair, PK12, 12PK (17851)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- CAT GLOVES & SAFETY Gloves Latex Palm Hivis Grn L (CAT017418L)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 9, PR (NF13/9L-H5)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- Ergodyne Coated Gloves