ProFlex 6275 Reusable Hot/Cold Pack Replacement, 13 x 6.7, 2PK
Mfr # 12212
Zoro # G411670394
Key Features
- Depth 6.7 in
- Width 13 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 12212
- Zoro # G411670394
- Country of Origin China
- Category Hot & Cold Therapy
Dimensions
Depth | 6.7 in |
Width | 13 in |
Description
The ProFlex 6275 Reusable Hot/Cold Pack Replacement 2-Pack is compatible with ProFlex 1675 Back Support Brace and is designed to provide soothing pain relief on or off the job. The pack can either be activated in the fridge or freezer for cold therapy or warmed up in the microwave or boiled on stovetop for hot therapy. Cold therapy targets inflammation, swelling and muscle spasms, while heat therapy targets muscle pain, tension, stiffness and chronic pain. To install, slide the pack into the back mesh pocket of back support and secure in place using two button tabs.
- •Stretch fabric provides easy mobility and unrestricted movement.
- •UPF 50+ protection from harmful UV rays.
- •When wet, cooling is immediate and can last for hours.
- •When dry, will absorb sweat and wick moisture away.
- •Mesh paneling on back and underarms makes for a breathable fit.
- •Anti-odor treatment for long-lasting freshness.
- •Zippered pocket on chest for added storage.
- •Machine washable.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Thera|Care Deluxe 12” x 15” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-310)
- NORTH AMERICAN RESCUE M-FAK Mini First Aid Kit-Basic (OD gre (80-0497)
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- L.L. BUILDING VENT FOUNDATION COVER2PK (FVC168)
- POWERHOUSE PMT- Body Drummer Hot; Cold Vibrating Massager (PO15897)
- HCS Cold Pack, 9"L x 6"W, PK24 (HCS1120)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- THERACARE Hot Water Bottle (24-908)
- WARMIES Neck Wraps Black/Brown (CPW-TAWNY-1)
- MCKESSON Disposable Compress Cover, 7 x 11 Inch, 24PK (81856)
- FIRST AID ONLY Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5 (B503-5)
- Ergodyne Hot & Cold Therapy