Proflex 360 Hard Shell Hinged Knee Pads w/Non-Marring Cap, Buckle, One Size Fits Most, Black, Pair
Mfr # 18360
Zoro # G511668659
Key Features
- Cap Material Foam; Polypropylene
- Closure Type Buckle
- Color Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Cap Material | Foam; Polypropylene |
Closure Type | Buckle |
Color | Black |
Description
The ProFlex 360 Hard Shell Hinged Knee Pads feature an ergonomic hinge design that is built to keep protection comfortably in place whether walking, crawling or kneeling. The combination of a heavy-duty hard shell with a soft non-marring cap makes these pads versatile for protection on any indoor or outdoor surfaceno matter how abrasive or delicate. Unlike other knee pads of this style on the market, the free-moving hinge design enables smooth and full 180-degree extension of the pad when straightening the knee. Thick closed-cell foam padding provides supportive all-day comfort, while the extra-large rubber cap maximizes surface area to increase stability and minimize risk of scratching or marking flooring such as tile or linoleum. Wide elastic straps easily adjust for a custom fit on a variety of leg sizes, and are designed to sit further apart on the thigh and calf to prevent uncomfortable binding.
- •Hang on the outside or inside of aerial buckets or railings for convenient gear access and prevention of dropped objects.
- •Keeps gear up and out of the way in compact aerial buckets and other mobile elevated work platforms (MEWPs).
- •Outer bucket hook automatically locks when weight is applied to prevent unintentional opening (when released, gate pushes gear upward for easy removal).
- •Thumb release required to unlock load.
- •Interior hook for hanging aprons, tool boards or other gear inside bucket.
- •Quickly and securely attaches to standard bucket lips.
- •Bonus tethering point for additional tool tethering.
- •Freestanding base makes for easy use in and out of buckets, preventing workers from needing an additional tool bag for other work environments.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit Refill, Universal (35ZR77)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1218-V-11833)
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- ERGODYNE Brown Leather Knee Pads Wide Soft C, PR (230LTR)
- ERGODYNE ProFlex 342 Injected Gel Knee Pads, Extra Long Cap, Black, (18442)
- ERGODYNE Ergodyne® ProFlex® 230HL Wide Soft Cap Knee Pad, Black, One Size (18231)
- ERGODYNE 335 Black Cap Rubber Cap Knee Pads (ERG18335)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- ERGODYNE Wide Knee Pad, One Size, Black, PR (18230)
- CONDOR Knee Support, Open Patella, Size XL (3TCJ8)
- Ergodyne Knee Pads