Ergodyne

Proflex 1675 Back Support Brace with Cooling/Warming Pack, Medium, 30 to 34 Waist, Black


product price: $33.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Material Elastic
  • Length 8.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Back Support Size Medium
Length 8.5"

Details

Color Black
Material Elastic

Description

The ProFlex 1675 Back Support Brace not only promotes proper lifting techniques but also offers versatile hot/cold therapy. ProFlex back supports are designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Featuring 480D spandex body material with a v-shaped design, this back support brace provides a firm level of support and also features mesh material on the backside for increased airflow. Rubber track webbing stays are sewn onto the interior to help keep support in position and prevent it from riding up. Included with each back support is a reusable cooling/warming pack for soothing pain relief. The pack can be activated in the fridge or freezer for cold therapy or warmed up in the microwave or boiled on stovetop for hot therapy. Cold therapy targets inflammation, swelling and muscle spasms, while heat therapy targets muscle pain and tension.


  • •Firm, stabilizing support with v-shaped design.
  • •480D spandex body with mesh on backside for airflow.
  • •Cooling/warming pack (included) slides into back mesh pocket of back support and is secured in place by two button tabs.
  • •Rubber track webbing stays keep support in place and prevents riding up.
  • •Non-conductive polypropylene stays for long-lasting integrity.
  • •Power panels offer instant snug activation before lifting.
  • •Adjustable, detachable suspenders keep belt in place and on standby before next lift.
  • •Power PositionersTM keep belt in place when not in use.
  • •Low-profile hook & loop closure makes for easy use over or under clothing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.