Shop All Lanyard & Lifeline Accessories
Ergodyne
Plus Clear Phone Pouch and Trap
Mfr # 3760P
Zoro # G7862287
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1 lb
- Series Squids
- Color Clear
- Material TPU Rubber
- For Use With Cell Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3760P
- Zoro # G7862287
- UPC # 720476197638
- Country of Origin China
- Category Lanyard & Lifeline Accessories
Dimensions
Width | 4 1/2 in |
Details
Item | Phone Pouch |
Weight Capacity | 1 lb |
Series | Squids |
Color | Clear |
Material | TPU Rubber |
For Use With | Cell Phone |
Standards | ANSI/ISEA 121-2018 |
For Tool Type | Phones |
Attachment Point Style | Sleeve |
Tool End Connection | Sleeve |
Tool Attachment Method | Slip-On |
Tethering End Connection | Grommet |
D-Ring Material | Steel |
Number of Rescue Rings | 1 |
Description
Phone Pouch, Attachment Point Style Sleeve, Color Clear, D-Ring Material Steel, Strap Color Clear, Tethering Component Attachment Point, Tethering End Connection Grommet, Tool Attachment Method Slip-On, Tool End Connection Sleeve, Weight Capacity 1 lb, Width 4 1/2 in, For Tool Type Phones, Material TPU Rubber, Number of D-Rings 1, Series Squids, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "0-9", 8"L (PMDR-0-9)
- REEBOK Size 11-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray/Blue (RB3604)
- NOTRAX Entrance Mat, Dark Gray, 2 ft. W x 3 ft. L (132S0023CH)
- CELESTE STEIN Celeste Stein Celeste-Stein-CMPSQ-3-BRN-SOLID 20-30 mmHg Womens Compression Sock with Solid Pattern; Brown - Queen (Celeste-Stein-CMPSQ-3-BRN-SOLID)
- ERGODYNE Web Tool Tails, 2 1/2 in to 8 1/2 in, Black/Orange (3700)
- ERGODYNE Black Web Tool Tails 2lb 60-pack, PK60 (3700-BULK)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Orange Self-Adhering Tape Trap 12ft Ro (3755)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740)
- ERGODYNE Kit Hand Tool Tethering Kit 1lb / 0.5k (3194)
- 3M DBI-SALA Harness Quick Connector, 420 lb Weight Capacity, Gold (3100087)
- Ergodyne Lanyard & Lifeline Accessories