Shop All High Visibility Vests
Ergodyne
Orange Type R Class 3 Two-Tone Vest, S/M
Mfr # 8330Z
Zoro # G7859609
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Color Orange
- Material Polyester Mesh
- Closure Type Zipper
- Features Reflective, Pocket, Mic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8330Z
- Zoro # G7859609
- UPC # 720476221739
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | M |
Length | 10.25 in |
Details
Item | Orange Type R Class 3 Two-Tone Vest,S/M |
Color | Orange |
Material | Polyester Mesh |
Closure Type | Zipper |
Features | Reflective, Pocket, Mic Tab |
Fabric Weight | 0.6 lbs |
Description
Orange Type R Class 3 Two-Tone Vest,S/M
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, Authorized Personnel Only Bilingual, Landscape (OS-DS-A-1218-L-19272)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (74-301)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, 2XL/3XL (21317)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE Class 2 Super Econo Mesh Vest, Lime, S/M (20973)
- ERGODYNE GloWear 8320Z Class 3 Standard Vest, Lime, L/XL (22125)
- ERGODYNE Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size (20010)
- ERGODYNE GloWear 8245PSV Public Safety Vest, Lime, 4XL/5XL (23399)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Orange, S/M (8251HDZBK)
- Ergodyne High Visibility Vests