Shop All High Visibility Vests
Ergodyne
Orange Type R Class 3 Two-Tone Vest, L/X
Mfr # 8330Z
Zoro # G7859645
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Orange
- Material Polyester Mesh
- Closure Type Zipper
- Features Mic Tab, Reflective, Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8330Z
- Zoro # G7859645
- UPC # 720476221753
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Type R Class 3 Two-Tone Vest,L/X |
Color | Orange |
Material | Polyester Mesh |
Closure Type | Zipper |
Features | Mic Tab, Reflective, Pocket |
Fabric Weight | 0.7 lbs |
Description
Orange Type R Class 3 Two-Tone Vest,L/X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Away Sign, C531RB (C531RB)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480L89)
- ERGODYNE Safety Vest, Economy, Type R, Class 3, Hook/Loop, L/XL, Orange (EGO22015)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- ERGODYNE Ergodyne® GloWear® 8010HL Non-Certified Economy Vest, Orange, One Size (20010)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE Lime Type R Class 3 Economy Vest, L/XL (8310HL)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, 2XL/3XL, OE (EGO21067)
- Ergodyne High Visibility Vests