Shop All High Visibility Vests
Ergodyne
Orange Type R Class 3 Two-Tone Vest, 2XL
Mfr # 8330Z
Zoro # G7859618
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Material Polyester Mesh
- Closure Type Zipper
- Features Mic Tab, Pocket, Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8330Z
- Zoro # G7859618
- UPC # 720476221777
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 2XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 3 Two-Tone Vest,2XL |
Color | Orange |
Material | Polyester Mesh |
Closure Type | Zipper |
Features | Mic Tab, Pocket, Reflective |
Fabric Weight | 0.8 lbs |
Description
Orange Type R Class 3 Two-Tone Vest,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO-TOUCH NitraFree, Medical Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Pink (313016)
- MOXIE TRADES Size 6-1/2 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- ACCUFORM LOCKOUT TAGOUT SAFETY LABELS 3 LLKT501XVE (LLKT501XVE)
- ERGODYNE GloWear 8140BA Type O Class 1 Breakaway Sash Orange, M/L (27017)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- ERGODYNE Lime Type R Class 3 Economy Vest, 2XL/3X (8310HL)
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, 2XL/3XL (21147)
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GMM)
- Ergodyne High Visibility Vests