Shop All High Visibility Vests
Ergodyne
Orange Type R Class 3 Standard Vest, 4XL
Mfr # 8320Z
Zoro # G7859758
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8320Z
- Zoro # G7859758
- UPC # 720476221197
- Country of Origin Indonesia
- Category High Visibility Vests
Dimensions
Size | 4Xl |
Details
Item | Orange Type R Class 3 Standard Vest,4XL |
Description
Orange Type R Class 3 Standard Vest,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Emergency Escape Mouth Bit Respirator (7904)
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Black (19771)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Women's Western Boot Steel Work Boot, Brown (GY9980)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- ERGODYNE GloWear 8140BA Type O Class 1 Breakaway Sash Orange, M/L (27017)
- ERGODYNE Lime Type R Class 3 Standard Vest, 2XL/3 (8320Z)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, L/XL, Type R, Class 2, Orange (24135)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Orange, S/M (21043)
- ERGODYNE GloWear 8230Z Class 2 Two-Tone Vest, Orange, L/XL (21315)
- 2W INTERNATIONAL Orange Fitted Safety Vest, X-Large, Class 2 (RW301C-2)
- Ergodyne High Visibility Clothing