Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Two-Tone X-Back Ve
Mfr # 8235ZX
Zoro # G7859304
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 4XL/5XL
- Material Polyester
- Closure Type Zipper
- Fabric Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8235ZX
- Zoro # G7859304
- UPC # 720476261896
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Two-Tone X-Back Ve |
Color | Orange |
Material | Polyester |
Closure Type | Zipper |
Fabric Weight | 0.9 lbs |
Features | Pocket, D-ring, Reflective |
Description
Orange Type R Class 2 Two-Tone X-Back Ve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-616, Lightweight Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, L (92-616)
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- 3M PROTECTA Positioning Lanyard, 6 ft., White (1385501)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475C92 (475C92)
- ERGODYNE Lime Type P Class 2 Public Safety Vest, (8245PSV)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM44)
- Ergodyne Traffic Safety Vests and Apparel