Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Two-Tone Vest, 4XL
Mfr # 8230Z
Zoro # G7859189
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 4Xl
- Material Mesh Fabric, Polyester Mesh
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8230Z
- Zoro # G7859189
- UPC # 720476213192
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4Xl |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Two-Tone Vest,4XL |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Zipper |
Fabric Weight | 0.9 lbs |
Features | Pocket, Mic Tab, Reflective |
Description
Orange Type R Class 2 Two-Tone Vest,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153382)
- RADIANS Custom Fit Reusable Rubber Vinyl Molded Ear Plugs, Custom Fit Shape, 26 dB, Blue (CEP002-B)
- PIP Cut-Resistant Gloves, XS, 7" L, PR, PK12 (44-3455)
- ERGODYNE Two-Tone Surveyors Vest, Orange, 2XL/3XL (8248Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- Ergodyne Traffic Safety Vests and Apparel