Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Surveyors Vest, S/
Mfr # 8250Z
Zoro # G7859216
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Material Poly, Mesh
- Closure Type Zipper
- Fabric Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8250Z
- Zoro # G7859216
- UPC # 720476214137
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | S |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Surveyors Vest,S/ |
Color | Orange |
Material | Poly, Mesh |
Closure Type | Zipper |
Fabric Weight | 0.6 lbs |
Features | Pocket, Mic Tab, Reflective |
Description
Orange Type R Class 2 Surveyors Vest,S/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK25 (2RMV9)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR (8605500)
- ERGODYNE Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, L/XL (20995)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, 2XL/3XL (21427)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- KISHIGO High-Visibility Vest, Black/Lime, Women, S (1824-S)
- Ergodyne High Visibility Clothing