Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Surveyors Vest, 4X
Mfr # 8250Z
Zoro # G7859399
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Orange
- Material Poly, Mesh
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8250Z
- Zoro # G7859399
- UPC # 720476214199
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | 4Xl |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Surveyors Vest,4X |
Color | Orange |
Material | Poly, Mesh |
Closure Type | Zipper |
Features | Reflective, Mic Tab, Pocket |
Fabric Weight | 0.9 lbs |
Description
Orange Type R Class 2 Surveyors Vest,4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (10029134)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (CHMYL-09)
- BRADY Pipe Marker, Fire Protection Water, Red, 7110-1 (7110-1)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-1/4"H (3BLU)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-M)
- Ergodyne Workwear and Protective Clothing