Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Super Econo Mesh V
Mfr # 8205Z
Zoro # G7858489
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL/3XL
- Fabric Weight 0.8 lbs
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8205Z
- Zoro # G7858489
- UPC # 720476209874
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Super Econo Mesh V |
Color | Orange |
Fabric Weight | 0.8 lbs |
Description
Orange Type R Class 2 Super Econo Mesh V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE M/L PCM Cooling Vest, Black (6626-BK-ML)
- BRADY Floor Marking Tape, White, 2"W, 100ft (177021)
- PYRAMEX Safety Goggles, Green Anti-Fog, Anti-Static, Scratch-Resistant Lens, V2G Series (GB1850SFT)
- CONDOR Welding Jacket, Brown, Leather, XL (2AG83)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- ERGODYNE Lime Non-Certified Standard Vest (8020HL)
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN07)
- Ergodyne Traffic Safety Vests and Apparel