Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Super Econo Mesh V
Mfr # 8205Z
Zoro # G7858403
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L/XL
- Fabric Weight 0.7 lbs
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8205Z
- Zoro # G7858403
- UPC # 720476209850
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Super Econo Mesh V |
Color | Orange |
Fabric Weight | 0.7 lbs |
Description
Orange Type R Class 2 Super Econo Mesh V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M Royal Blue Enhanced Visibility Multi Pocket Vest (B102-S-M)
- 3M E-A-Rsoft Disposable Foam Earplugs, 200 PK (311-1250)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-136-499-3)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type R Class 2 Standard Mesh Vest (8220HL)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, S/M (20973)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- Ergodyne High Visibility Clothing