Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Super Econo Mesh V
Mfr # 8205HL
Zoro # G7858333
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Length 10.25 in
- Fabric Weight 0.31 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8205HL
- Zoro # G7858333
- UPC # 720476209614
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Super Econo Mesh V |
Color | Orange |
Fabric Weight | 0.31 lbs |
Description
Orange Type R Class 2 Super Econo Mesh V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-2.5-G2)
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- GASTEC Tube, Formaldehyde, 0.05-1, PK10 (91LL)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Class 2 Econo Breakaway Vest, 4XL/5XL (21079)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, L (8210HL)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2MLSZX3)
- Ergodyne High Visibility Clothing