Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Standard Mesh Vest
Mfr # 8220HL
Zoro # G7858717
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Material Mesh Fabric, Polyester Mesh
- Closure Type Hook & Loop
- Features Pocket, Mic Tab, Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8220HL
- Zoro # G7858717
- UPC # 720476211396
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Standard Mesh Vest |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Hook & Loop |
Features | Pocket, Mic Tab, Reflective |
Fabric Weight | 0.9 lbs |
Description
Orange Type R Class 2 Standard Mesh Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS GHS Label - Chemical Circle All Hazards That Apply 2-1/2" x 2-1/2" (GHS-0005)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-18H)
- VIKING Open Road Safety Jkt Green (D6323JG-M)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERGODYNE GloWear 8210Z Class 2 Economy Vest, Polyester Mesh, Zipper, Orng, L/XL (21045)
- ERGODYNE GloWear 8205HL Type R Class 2 SuperEcono Mesh Safety Vest, Lime, 2/3XL (20977)
- CONDOR Safety Vest, Orange/Red, M, Zipper (491R97)
- Ergodyne Workwear and Protective Clothing