Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Standard Mesh Vest
Mfr # 8220HL
Zoro # G7858708
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Material Mesh Fabric, Polyester Mesh
- Closure Type Hook & Loop
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8220HL
- Zoro # G7858708
- UPC # 720476211358
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Standard Mesh Vest |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Hook & Loop |
Features | Pocket, Reflective, Mic Tab |
Fabric Weight | 0.7 lbs |
Description
Orange Type R Class 2 Standard Mesh Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Gas Cylinder Cabinet, 30x65, Capacity 8 (23003)
- IRONCLAD PERFORMANCE WEAR MIG/Stick Welding Gloves, Elkskin Palm, M, PR (WSTK-03-M)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Black Grit, PK4 (HTTG0624BP4)
- 3M Safety Glasses, Mirror Antifog Coating (10078371118744)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, 3XL (8140BA)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, XL (8140BA)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- Ergodyne Workwear and Protective Clothing