Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Hi-Gloss Surveyors
Mfr # 8250ZHG
Zoro # G7859584
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/M
- Color Orange
- Material Poly, Mesh
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8250ZHG
- Zoro # G7859584
- UPC # 720476214335
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Hi-Gloss Surveyors |
Color | Orange |
Material | Poly, Mesh |
Closure Type | Zipper |
Features | Reflective, Pocket, Mic Tab |
Fabric Weight | 0.6 lbs |
Description
Orange Type R Class 2 Hi-Gloss Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Chain, Barricide Safety Plastic, 1-1/2" (30005-100)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, S (FRS160-MBL SML REG)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- SAFE KEEPER Dielectric Fire Resistant Harness (FAP15507(D)-SK)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- Ergodyne Workwear and Protective Clothing