Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Hi-Gloss Surveyors
Mfr # 8250ZHG
Zoro # G7859539
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Color Orange
- Material Poly, Mesh
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8250ZHG
- Zoro # G7859539
- UPC # 720476214373
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Hi-Gloss Surveyors |
Color | Orange |
Material | Poly, Mesh |
Closure Type | Zipper |
Features | Mic Tab, Pocket, Reflective |
Fabric Weight | 0.8 lbs |
Description
Orange Type R Class 2 Hi-Gloss Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair (56JK82)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 6 ft. W (8251)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- ERGODYNE Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, L/XL (20995)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-5X)
- Ergodyne Surveyor Vests