Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Heavy-Duty Surveyo
Mfr # 8254HDZ
Zoro # G7859374
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Color Orange
- Material Mesh, Polyester
- Closure Type Zipper
- Fabric Weight 1.04 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8254HDZ
- Zoro # G7859374
- UPC # 720476214557
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L/XL |
Length | 11.25 in |
Details
Item | Orange Type R Class 2 Heavy-Duty Surveyo |
Color | Orange |
Material | Mesh, Polyester |
Closure Type | Zipper |
Fabric Weight | 1.04 lbs |
Features | Mic Tab, Heavy Duty, Rugged, Pocket, Reflective |
Description
Orange Type R Class 2 Heavy-Duty Surveyo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Private Parking Lot Unauthorized Vehicles Towed at Owner Expense Parking, A-1824-23264 (A-1824-23264)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- DEWALT DEWALT DPG59 Reinforcer RX(TM) Safety Glass (DPG59-225D)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (S2510R15)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- ERGODYNE Orange Type R Class 2 Economy Surveyors (8249Z)
- ERGODYNE Orange Type R Class 2 Surveyors Vest, L/ (8250Z)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size XL (I-44)
- Ergodyne Surveyor Vests