Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Two-Tone V
Mfr # 8229Z
Zoro # G7859207
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size S/M
- Material Polyester Mesh
- Fabric Weight 0.58 lbs
- Features Zipper Closure, Lightweight, Reflective, Machine Washable, Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859207
- UPC # 720476213031
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Two-Tone V |
Color | Orange |
Material | Polyester Mesh |
Fabric Weight | 0.58 lbs |
Features | Zipper Closure, Lightweight, Reflective, Machine Washable, Pocket |
Description
Orange Type R Class 2 Economy Two-Tone V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Heat Resistant Mitten, Tan, ZetexPlus, PR (M59ZPXX10)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/7S)
- MAGID Elastic Back Support Belt, XL (BS9000-XL)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- ERGODYNE Economy Surveyors Vest, Lime, L/XL (8249Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- PIONEER Tricot Safety Vest, Green, 2XL, 2 Stripe (V1025160U-2XL)
- Ergodyne Workwear and Protective Clothing