Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Two-Tone V
Mfr # 8229Z
Zoro # G7859198
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Mesh Fabric, Polyester Mesh
- Closure Type Zipper
- Features Pocket, Reflective
- Industry Type Baggage Handling, Emergency, Warehouse, Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8229Z
- Zoro # G7859198
- UPC # 720476213017
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XS |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Two-Tone V |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Zipper |
Features | Pocket, Reflective |
Industry Type | Baggage Handling, Emergency, Warehouse, Construction |
Fabric Weight | 0.58 lbs |
Standards | ANSI-compliant; 2" Level 2 ANSI-compliant |
Description
Orange Type R Class 2 Economy Two-Tone V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Biohazard Label, Orange, 2"x2", PK500 (H-BBL4)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, 2XL (DX1000)
- KLEENGUARD Coveralls, XL, White (417-44304)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205Z)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- ERGODYNE Vest, Safety, 8205Hl, S/M, Orange (20963)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2MLSZX3)
- Ergodyne Traffic Safety Vests and Apparel