Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Economy Surveyors
Mfr # 8249Z
Zoro # G7859575
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL/5XL
- Color Orange
- Material Polyester, Polyester Mesh
- Closure Type Zipper
- Fabric Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G7859575
- UPC # 720476240198
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | 4XL/5XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Surveyors |
Color | Orange |
Material | Polyester, Polyester Mesh |
Closure Type | Zipper |
Fabric Weight | 0.9 lbs |
Features | Breathable, Reflective, Pocket, Chest Pocket, Mic Tab, High Visibility, Lightweight |
Industry Type | Baggage Handling, Construction |
Description
Orange Type R Class 2 Economy Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Glove, 22 mil, Sz 11, PR (37-165)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-5X)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, XL (S61317.XL)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- GLOWEAR BY ERGODYNE Lime 2XL/3XL Hi-Vis FR Safety Vest - Class 2, Dual Compliant (8261FRHL)
- Ergodyne High Visibility Clothing