Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Economy Surveyors
Mfr # 8249Z
Zoro # G7859557
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Orange
- Material Mesh Back; Polyester Front
- Closure Type Zipper
- Industry Type Notebook, Baggage Handling, Tablet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G7859557
- UPC # 720476240112
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | XS |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Surveyors |
Color | Orange |
Material | Mesh Back; Polyester Front |
Closure Type | Zipper |
Industry Type | Notebook, Baggage Handling, Tablet |
Features | Cell Phone Pocket, Breathable, Lightweight, High Visibility, Machine Washable, Reflective Strip, Mic Tab, Interior Pocket |
Fabric Weight | 0.6 lbs |
Description
Orange Type R Class 2 Economy Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, English, PK5, 86246 (86246)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXXL)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, S/M (8250Z)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46G4X)
- Ergodyne Workwear and Protective Clothing