Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Economy Surveyors
Mfr # 8249Z
Zoro # G7859505
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Color Orange
- Material Polyester Mesh, Polyester
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G7859505
- UPC # 720476240174
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Surveyors |
Color | Orange |
Material | Polyester Mesh, Polyester |
Closure Type | Zipper |
Features | Mic Tab, Lightweight, Chest Pocket, Breathable, Reflective, High Visibility, Pocket |
Fabric Weight | 0.8 lbs |
Industry Type | Construction, Baggage Handling |
Description
Orange Type R Class 2 Economy Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- ALLEGRO INDUSTRIES Exhaust Filter (9700-09)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 479T58 (479T58)
- BADGER TAG & LABEL Blank Tag, Yellow, Vinyl, PK25 (131)
- ERGODYNE Orange Type R Class 2 Two-Tone Surveyors (8248Z)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- ERGODYNE GloWear 8248Z Class 2 Two-Tone Surveyors Vest - Orange, (24069)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE GloWear 8250Z Class 2 Surveyors Vest, Lime, L/XL (21425)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-L (S31311)
- Ergodyne High Visibility Clothing