Shop All Surveyor Vests
Ergodyne
Orange Type R Class 2 Economy Surveyors
Mfr # 8249Z
Zoro # G7859496
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S/M
- Color Orange
- Material Polyester, Polyester Mesh
- Closure Type Zipper
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8249Z
- Zoro # G7859496
- UPC # 720476240136
- Country of Origin Indonesia
- Category Surveyor Vests
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Surveyors |
Color | Orange |
Material | Polyester, Polyester Mesh |
Closure Type | Zipper |
Industry Type | Construction, Baggage Handling |
Fabric Weight | 0.6 lbs |
Features | Mic Tab, Reflective, Breathable, High Visibility, Lightweight, Chest Pocket |
Description
Orange Type R Class 2 Economy Surveyors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A11A1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- AIGNER INDEX Tri-Dex Label Holder, 13/16 x 3 for Shelf Bin 7x18x4, 25PK (TR-0813)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- BOUTON OPTICAL Safety Glasses, Blue Scratch-Resistant (250-AN-10115)
- ERGODYNE Lime Type R Class 2 Two-Tone Surveyors V (8248Z)
- ERGODYNE Ergodyne® GloWear® 8205Z Class 2 Super Econo Vest, Lime, L/XL (20995)
- ERGODYNE GloWear Class 2 Heavy-Duty Surveyors Vest, L/XL, Orange, (21455)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- ERGODYNE Orange Type R Class 2 Heavy-Duty Surveyo (8254HDZ)
- KISHIGO S, Lime Class 2, Contrasting Mesh Vest (1056-S)
- Ergodyne High Visibility Clothing