Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Mesh Vest,
Mfr # 8210Z
Zoro # G7858674
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size 2XL/3XL
- Fabric Weight 0.8 lbs
- Length 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8210Z
- Zoro # G7858674
- UPC # 720476210474
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Mesh Vest, |
Color | Orange |
Fabric Weight | 0.8 lbs |
Description
Orange Type R Class 2 Economy Mesh Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Earplugs, 2 PK (GP444)
- ACCUFORM BUCKET OF CHAIN COLOR YELLOWLENGTH PRC210YL (PRC210YL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- ERGODYNE Lime Type R Class 2 Econo Breakaway Mesh (8215BA)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, S/M (8230Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- ERGODYNE Orange Type P Class 2 Public Safety Vest (8245PSV)
- ERGODYNE Lime Type R Class 2 FR Modacrylic Vest, (8260FRHL)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- CONDOR High Visibility Vest, Orange/Red, L (53YN87)
- Ergodyne Traffic Safety Vests and Apparel