Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type R Class 2 Economy Mesh Vest,
Mfr # 8210HL
Zoro # G7858507
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Size L
- Material Mesh Fabric, Polyester Mesh
- Closure Type Hook & Loop
- Fabric Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8210HL
- Zoro # G7858507
- UPC # 720476210191
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Type R Class 2 Economy Mesh Vest, |
Color | Orange |
Material | Mesh Fabric, Polyester Mesh |
Closure Type | Hook & Loop |
Fabric Weight | 0.9 lbs |
Standards | ANSI/ISEA 107, Type R Class 2 |
Features | Breathable, Reflective, Pocket, High Visibility, Lightweight, Mic Tab |
Industry Type | Emergency, Construction, Baggage Handling, Utility, Warehouse |
Description
Orange Type R Class 2 Economy Mesh Vest,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9012-XL)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (FP-N-200-XL-BLK-4.5)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (34-845/M)
- ERGODYNE GloWear 8205HL Type R Class 2 Super Econo Mesh Safety Vest, Lime, L/XL (20975)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Mesh Vest, (8210Z)
- ERGODYNE Orange Type R Class 2 Two-Tone Vest, 2XL (8230Z)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Lime Type R Class 2 Standard Mesh Vest, (8220HL)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- Ergodyne Traffic Safety Vests and Apparel