Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Type P Class 2 Public Safety Vest
Mfr # 8245PSV
Zoro # G7859819
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh Back; Poly
- Size S/M
- Closure Type Hook & Loop
- Fabric Weight 0.6 lbs
- Features Two-tone, Reflective, Pocket, Mic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8245PSV
- Zoro # G7859819
- UPC # 720476233831
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Length | 10.25 in |
Details
Item | Orange Type P Class 2 Public Safety Vest |
Material | Mesh Back; Poly |
Closure Type | Hook & Loop |
Fabric Weight | 0.6 lbs |
Features | Two-tone, Reflective, Pocket, Mic Tab |
Color | Orange |
Description
Orange Type P Class 2 Public Safety Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS THERMO NECK GAITER, COYOTE BROWN (221106-498)
- CONDOR Welding Jacket, Brown, Leather, L (2AJ40)
- JUSTRITE Bench Can, 2 Gal., Galvanized Steel, Red (10575)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TM-A)
- ERGODYNE Lime Type O Class 1 Breakaway Sash, M/L (8140BA)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, L/XL (8215BA)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Orange Type R Class 2 Economy Two-Tone V (8229Z)
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- CONDOR High Visibility Vest, Yellow/Green, 5XL (53YM87)
- Ergodyne Workwear and Protective Clothing