Shop All High Visibility Jackets & Coats
Ergodyne
Orange Two-Tone Hi-Vis Class 3 Surveyor
Mfr # 8346Z
Zoro # G7859724
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL/3XL
- Color Orange
- Closure Type Zipper
- Material Polyester Mesh
- Features Cell Phone Pocket, Badge Holder, Two-tone, Pen Slot, Reflective Strip, High Visibility, Durable, Chest Pocket, Breathable, Mic Tab, Interior Pocket, Hook & Loop Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8346Z
- Zoro # G7859724
- UPC # 720476241577
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL/3XL |
Length | 10.3 in |
Details
Item | Orange Two-Tone Hi-Vis Class 3 Surveyor |
Color | Orange |
Closure Type | Zipper |
Material | Polyester Mesh |
Features | Cell Phone Pocket, Badge Holder, Two-tone, Pen Slot, Reflective Strip, High Visibility, Durable, Chest Pocket, Breathable, Mic Tab, Interior Pocket, Hook & Loop Closure |
Fabric Weight | 0.8 lbs |
Garment Type | Safety Vest |
Description
Orange Two-Tone Hi-Vis Class 3 Surveyor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Refrigerator/Freezer Door Lock, Silver (RSRDL1)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (46100)
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638RB (C638RB)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 3XL (24327)
- ERGODYNE Workwear Jacket, Class 2, Type R, Lime, Size XL (8275)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Orange, 2XL (24316)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.XL)
- Ergodyne High Visibility Jackets & Coats