Shop All Lanyard & Lifeline Accessories
Ergodyne
Orange Self-Adhering Tape Trap 12ft Ro
Mfr # 3755
Zoro # G7862497
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 144 in
- Weight Capacity 15 lb
- Series Squids
- Color Orange
- Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 3755
- Zoro # G7862497
- UPC # 720476197560
- Country of Origin United States
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 144 in |
Width | 1 in |
Details
Item | Self-Adhering Tape Trap |
Weight Capacity | 15 lb |
Series | Squids |
Color | Orange |
Material | Silicone Rubber |
Standards | ANSI/ISEA 121-2018 |
For Use With | Tails 3700, 3703, 3713, 3103 |
Tool End Connection | Tape-On |
Attachment Point Style | Tape Wrap |
For Tool Type | Hand Tools, Power Tools |
Tool Attachment Method | Tape-On |
D-Ring Material | Silicone Rubber |
Description
Self-Adhering Tape Trap, Attachment Point Style Tape Wrap, Color Orange, D-Ring Material Silicone Rubber, Strap Color Not Applicable, Tethering Component Attachment Point, Tethering End Connection Not Applicable, Tool Attachment Method Tape-On, Tool End Connection Tape-On, Weight Capacity 15 lb, Width 1 in, For Tool Type Hand Tools, Power Tools, Material Silicone Rubber, Length 144 in, Series Squids, Standards ANSI/ISEA 121-2018, Fits Shaft Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Runner, Charcoal, 3 ft. W x 12 ft. L (8XCJ0)
- BRADY Ultra Reflective Numbers, 0, 6 In. H, PK10 (3020-0)
- KASK Rescue Helmet (WHE00098-221)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- ERGODYNE Standard Clear Phone Pouch and Trap (3760S)
- ERGODYNE Black Can / Bottle Holder And Trap (3775)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740S)
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- ERGODYNE Tool Tethering Kit, Black/Green/Orange (3183)
- ERGODYNE Black And Orange Hand Tool Trap Slips (3740M)
- Ergodyne Fall Protection