Shop All Traffic Safety Vests and Apparel
Ergodyne
Orange Non-Certified Hi-Gloss Vest
Mfr # 8040HL
Zoro # G7858035
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Mesh
- Closure Type Hook & Loop
- Features Reflective
- Length 10.25 in
- Fabric Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ergodyne
- MFR # 8040HL
- Zoro # G7858035
- UPC # 720476200703
- Country of Origin Indonesia
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 10.25 in |
Details
Item | Orange Non-Certified Hi-Gloss Vest |
Color | Orange |
Material | Polyester Mesh |
Closure Type | Hook & Loop |
Features | Reflective |
Fabric Weight | 0.3 lbs |
Description
Orange Non-Certified Hi-Gloss Vest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-36-T)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 9 ft Rolls - Black (03-206-W100)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XS (TRX775-XS)
- ERGODYNE GloWear 8210HL Class 2 Economy Vest, Polyester Mesh, Hook Closure, Large to X-Large, Lime (21025)
- ERGODYNE Econo Breakaway Mesh Vest, Orange, 2XL/3XL (8215BA)
- ERGODYNE Orange Non-Certified Standard Vest (8020HL)
- ERGODYNE Non-Certified Economy Vest, Lime (8010HL)
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- RADIANS Radians SV2 Economy Type R Class 2 Mesh Safety Vest (SV2GM2X)
- Ergodyne Traffic Safety Vests and Apparel